LIMITED TIME ONLY: Get a FREE* pair of premium sheet metal shears with $450+ orders. (Code: TOOLNOV26).

RED HHS LUBE 324 g

893.10651 - UNSPSC 27112914
089310651 083 1
RED HHS LUBE 324 g RED HHS LUBE 324 g
RED HHS LUBE 324 g

Delivery

In stock delivery from our warehouses.

A long-life spray grease with a high protective factor against weathering and environmental influences. This highly viscous and adhesive grease contains EP additives to withstand extreme pressures. Formulated with OMC² technology which promotes surface smoothing to reduce wear and extend lubrication intervals. Exceptional sealing behaviour due to its low adherence to dirt and dust. Provides excellent corrosion protection and is resistant to salt water and spray water, weak acids and bases.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

12 pieces in stock at Vaughan, ON as of 12:58 PM. Directions. Call: (289) 474-5447

4 pieces in stock at Mississauga, ON as of 12:58 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 324 g
Colour Red
Case Quantity 12
Pallet quantity 672
EAN 4045989950638

Features

The grease forms a sealing “grease collar” against moisture and dirt particles between the opposing body and the base body. The dirt cannot reach the lubricating point, ensuring long-term lubrication. The lubricating intervals extended in this way are only possible with good pre-cleaning of the lubricating point.
Minimizes wearing and substance loss of lubricated surfaces
Low dust and dirt adhesion
Resistant against salt and splash water, as well as weak acids and alkaline solutions
High pressure parts to be lubricated
Material compatibility
Contains no silicone, resin or acid

Benefits & Advantage

Improves lubricity due to thermoplastic surface smoothing (OMC2 technology)
Reduces friction temperature,resulting in longer lubricating effect
Low wear
Suitable especially for lubrication of open parts outside
Long-term lubrication of the parts
No rinsing off of the grease due to rain, splashes, cleaning solutions, etc
High corrosion protection property
Resistant to high pressure loads
Excellent noise and vibration damping properties
Compatible with plastic, metal, painted surfaces, etc

Applications

Suitable for open lubrication with high dirt and weathering influence, e.g. gearwheels, wire cables, chains, spring tensioners, anti-friction bearings etc

Instructions

Clean and dry the surfaces before application of the lubricant

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like